Zoro Homepage

Rain Jacket, Mens, Green, 5XL

  • Mfr # 7103200

  • Zoro # G8928351


product price: $48.79
/ea

Key Features

Size
5XL
Color
Green
Material
PVC on Nylon Polyester
Closure Type
zipper
Fabric Weight
16.57 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7103200
Zoro #
G8928351
UPC #
-
Country of Origin
China

Dimensions

Size
5XL
Length
33 in
Fits Chest Size
74 in
Thickness
0.42 mm

Details

Item
Rain Jacket
Color
Green
Material
PVC on Nylon Polyester
Closure Type
zipper
Fabric Weight
16.57 oz
Gender
Men's
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Rainwear Features
Chemical Resistant
Seam Style
Heat Sealed
Standards
ASTM D6413
Resists
Flame-Resistant
Includes
Hood Snaps
Number of Inside Pockets
0
Liner Material
High Count Nylon Polyester
Hood Style
None
High-Visibility
No
Features
Chemical Resistant
Lining Material
High Count Nylon Polyester
Style
Rain Coat
Includes Hood
No
Cuff Style
Snap
ANSI Class
Not Rated

Description

Rain Jacket, Style Rain Coat, Size 5XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Zipper, Gender Men's, Material PVC on Nylon Polyester, High-Visibility No, ANSI Class Not Rated, Includes Hood No, Hood Style None, Length 33 in, Lining Material High Count Nylon Polyester, Features Chemical Resistant, Standards ASTM D6413, Cuff Style Snap, Thickness 0.42 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.