Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9109000
Zoro #
G2451066
UPC #
791079144053
Country of Origin
China
Dimensions
Size
12 to 13
Length
12-3/8"
Width
3-7/8"
Thickness
1"
Details
Item
Replacement Insole
Material
Tripolymer
Color
White/Blue/Grey
Features
Contoured Arch Support
Prevents
Fatigue
Gender
Men's
Description
Replacement Insole, Men's, Size 12 to 13, Length 12-3/8 In., Width 3-7/8 In., Thickness 1 In., Tripolymer, White/Blue/Grey, Prevents Fatigue, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.