
Sanitex Heavy-Duty Bib Overalls
Mfr # 71252X
Zoro # G622415609
product price: $34.59
/eaKey Features
Color
Green
Thickness
0.35
Features
Flame Retardent
Standards
ASTM D6413
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71252X
Zoro #
G622415609
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.35
Size
2XL
Details
Color
Green
Features
Flame Retardent
Item
Clothing
Standards
ASTM D6413
Description
These overalls are heavy duty and provide chemical, water and flame resistance in hazardous work environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.