
Sanitex Heavy-Duty Bib Overalls
Mfr # 71253X
Zoro # G622415685
product price: $36.35
/eaKey Features
Features
Flame Retardent
Color
Green
Standards
ASTM D6413
Thickness
0.35
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71253X
Zoro #
G622415685
UPC #
-
Country of Origin
China
Dimensions
Thickness
0.35
Size
3XL
Details
Features
Flame Retardent
Color
Green
Standards
ASTM D6413
Item
Clothing
Description
These overalls are heavy duty and provide chemical, water and flame resistance in hazardous work environments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.