Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sanitex Heavy-Duty Bib Overalls

  • Mfr # 7125L

  • Zoro # G522415600


product price: $34.59
/ea

Key Features

Features
Flame Retardent
Thickness
0.35
Color
Green
Standards
ASTM D6413
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7125L
Zoro #
G522415600
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.35
Size
LG

Details

Features
Flame Retardent
Color
Green
Standards
ASTM D6413
Item
Clothing

Description

These overalls are heavy duty and provide chemical, water and flame resistance in hazardous work environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.