Slip-Resistant, FOnguard Overshoes, One-Piece PVC Injection Molded, 10 Inch Boots
- Mfr # 86020.LG
- Zoro # G922415538
product price:Â
$
34.25
/pr
Key Features
Size
LG
Material
PVC
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 86020.LG
- Zoro #
- G922415538
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- LG
Details
- Item
- Footwear
- Material
- PVC
- Color
- Black
Description
Flexible and durable overshoes protect your work shoes and boots, with a self-cleaning design and maximum slip resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.