Webtex Bib Flyfront Overall, Polyester, PVC, 28 in Inseam, 42 in Waist, 0.65 mm Thickness, Yellow

  • Mfr # 7605200

  • Zoro # G0627658


product price:  $20.99
/ea

Key Features

Color
Yellow
Size
S
Material
Polyester, PVC
Inseam
28 in
Features
0.65mm Material Thickness; Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7605200
Zoro #
G0627658
UPC #
-
Country of Origin
China

Dimensions

Size
S
Fits Waist Size
42 in
Thickness
0.65 mm
Length
48"

Details

Item
Webtex Bib Flyfront Overall
Color
Yellow
Material
Polyester, PVC
Inseam
28 in
Features
0.65mm Material Thickness; Heavy Duty
Seam Style
Heat Sealed
Rainwear Ankle Style
Snap
Liner Material
Nylon/Polyester
Gender
Men's
Rainwear Style
Rain Bib Overall
High-Visibility
No
Number of Inside Pockets
0
Number of Outside Pockets
2
Number of Pockets
2
ANSI Class
Unrated

Description

Webtex Bib Flyfront Overall, Material Polyester, PVC, Gender Men's, Inseam 28 in, High-Visibility No, Number of Inside Pockets 0, Number of Outside Pockets 2, Thickness 0.65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.