Webtex Bib Flyfront Overall, PVC, 29 in Inseam, 46 in Waist, 0.65 mm Thickness, Yellow, M

  • Mfr # 7605200

  • Zoro # G0627667


product price:  $22.69
/ea

Key Features

Color
Yellow
Material
PVC
Inseam
29 in
Features
0.65mm Material Thickness; Heavy Duty
Fits Waist Size
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7605200
Zoro #
G0627667
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
46 in
Thickness
0.65 mm
Length
50"

Details

Item
Webtex Bib Flyfront Overall
Color
Yellow
Material
PVC
Inseam
29 in
Features
0.65mm Material Thickness; Heavy Duty
Liner Material
Nylon/Polyester
Rainwear Ankle Style
Snap
Gender
Men's
Rainwear Style
Rain Bib Overall
Seam Style
Heat Sealed
High-Visibility
No
Number of Inside Pockets
0
Number of Outside Pockets
2
Number of Pockets
2
ANSI Class
Unrated

Description

Webtex Bib Flyfront Overall, Material PVC, Gender Men's, Inseam 29 in, High-Visibility No, Number of Inside Pockets 0, Number of Outside Pockets 2, Thickness 0.65 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products