Webtex Bib Flyfront Overall, PVC, 32 in Inseam, 62 in Waist, 0.65 mm Thickness, Yellow, 3XL

  • Mfr # 7605200

  • Zoro # G0627700


product price:  $22.69
/ea

Key Features

Color
Yellow
Material
PVC
Inseam
32 in
Features
0.65mm Material Thickness; Heavy Duty
Fits Waist Size
62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7605200
Zoro #
G0627700
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
62 in
Thickness
0.65 mm
Length
57"

Details

Item
Webtex Bib Flyfront Overall
Color
Yellow
Material
PVC
Inseam
32 in
Features
0.65mm Material Thickness; Heavy Duty
Seam Style
Heat Sealed
Rainwear Ankle Style
Snap
Liner Material
Nylon/Polyester
Gender
Men's
Rainwear Style
Rain Bib Overall
High-Visibility
No
Number of Inside Pockets
0
Number of Outside Pockets
2
ANSI Class
Unrated
Number of Pockets
2

Description

Webtex Bib Flyfront Overall, Material PVC, Gender Men's, Inseam 32 in, High-Visibility No, Number of Inside Pockets 0, Number of Outside Pockets 2, Thickness 0.65 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products