Webtex Jacket W/Attached Hood, Yellow, 2XL
Mfr # 7603400
Zoro # G0627755
product price: $27.85
/eaKey Features
Color
Yellow
Material
Ribbed PVC/Non-Woven Polyester
Closure Type
Snaps, Storm Flap
Gender
Unisex
Rainwear ANSI Class
Unrated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7603400
Zoro #
G0627755
UPC #
-
Country of Origin
China
Dimensions
Size
2XL
Length
32 in
Fits Chest Size
62 in
Thickness
0.65 mm
Details
Item
Webtex Bjacket W/ Attached Hood
Color
Yellow
Material
Ribbed PVC/Non-Woven Polyester
Closure Type
Snaps, Storm Flap
Gender
Unisex
Rainwear ANSI Class
Unrated
Number of Outside Pockets
2
Features
Breathable
Seam Style
Heat Sealed
Liner Material
Nonwoven Polyester
Hood Style
Attached
Rainwear Features
Breathable
High-Visibility
No
Lining Material
Nonwoven Polyester
Number of Inside Pockets
0
ANSI Class
Not Rated
Style
Rain Coat
Cuff Style
Snap
Includes Hood
Yes
Description
Webtex Bjacket W/ Attached Hood, Style Rain Coat, Size 2XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Snaps, Storm Flap, Gender Unisex, Material Ribbed PVC/Non-Woven Polyester, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Attached, Length 32 in, Lining Material Nonwoven Polyester, Features Breathable, Cuff Style Snap, Thickness 0.65 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.