Zoro Homepage

Composite Evoke Pro, Blue

  • Mfr # KZ1131-BLUV2-2

  • Zoro # G113336277


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Width
8.3 in
Material
Composite
Color
Blue
Length
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZ1131-BLUV2-2
Zoro #
G113336277
UPC #
754806387550
Country of Origin
China

Dimensions

Width
8.3 in
Length
15.5 in

Details

Material
Composite
Color
Blue

Description

Co-designed by Team Onix professional players, the Onix Evoke Pro was created with a specific weight and feel while producing maximum control and spin. Featuring a wide body shape, this pickleball paddle offers the largest sweet spot for better contact with the ball. The precision cut polypropylene core delivers incredible touch with a composite face providing better power and strength to shots.


  • •Designed by players to meet the enthusiast's needs
  • •Provides the perfect weight and feel for maximum control and spin
  • •Features precision cut polypropylene core
  • •Compostire face offers better power and strength to shots
  • •Dimensions – 15.5" L x 8.3" W x 1.5" H; Medium-Weight 7.8-8.2 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.