Zoro Homepage

Composite Vertex, Red

  • Mfr # KZ5012-REDV2-2

  • Zoro # G713336356


product price: $94.49
/ea
Free Shipping & Returns

Key Features

Width
8.5 in
Material
Composite
Color
Red
Length
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZ5012-REDV2-2
Zoro #
G713336356
UPC #
754806387543
Country of Origin
China

Dimensions

Width
8.5 in
Length
15.5 in

Details

Material
Composite
Color
Red

Description

The Onix Vertex pickleball paddle provides more surface area for a quicker reaction time and better volleying. Featuring a blocker shape paired with a shortened handle, offering players a new way to grip their paddle without minimizing the surface area on the pickleball racket. This precision cut polypropylene core delivers incredible touch with a composite face providing more spin and maximum control. The heavy weight pickleball racquet allows for increased power and strength on each shot.


  • •PICKLEBALL PADDLE – Provides more surface area perfect for volleying and protecting the net
  • •HEAVY WEIGHT – Paddle offers better power and strength to shots
  • •COMPOSITE FACE – gives pickleball more spin and maximum control
  • •INCREDIBLE TOUCH – paddle with precision cut polypropylene core
  • •PADDLE DIMENSIONS – 15.5" L x 8.3" W x 1.5" H; Medium-Weight 7.8-8.2 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.