Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evoke Premier, Black

  • Mfr # KZ1141-BLKV2-2

  • Zoro # G113336307


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Length
16 in
Material
Composite
Color
Black
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZ1141-BLKV2-2
Zoro #
G113336307
UPC #
754806387406
Country of Origin
China

Dimensions

Length
16 in
Width
8 in

Details

Material
Composite
Color
Black

Description

Co-developed by Pickleball National Champions Matt Wright and Lucy Kovalova, the Evoke Premier paddle brings power and precision to your game like never before. The Evoke Premier uses the new Atomic13 Edge Technology, an edge guard specifically designed to disperse shock while increasing power and swing-speed to the paddle. The DF Composite face provides a consistent minimal coating on the surface to soften the ball without losing any spin or pop off the composite face. The precision cut polypropylene core delivers incredible touch. It is a standard weight paddle 7.8-8.2 oz.. The Impact Paddle shape 16'' x 8'' is perfect for slightly increasing your reach and maximizing your baseline power, making the Evoke Premier the most powerful and solid paddle in the ONIX Pickleball lineup.


  • •DESIGNED BY PRO PLAYERS – Co-developed by Pickleball National Champions Matt Wright and Lucy Kovalova for power and precision
  • •IMPACT PADDLE SHAPE – (16” x 8”) is perfect for slightly increasing your reach and maximizing your baseline power
  • •DISPERSES SHOCK – The Atomic13 Edge Technology was specifically designed to disperse shock while increasing power and swing-speed
  • •INCREDIBLE TOUCH – provides a consistent minimal coating on the surface to soften the ball without losing any spin or pop off the composite face
  • •PRECISION PADDLE – paddle with precision cut polypropylene core

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.