Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Evoke Premier Raw Carbon 10

  • Mfr # KZ1151-PNKRC10

  • Zoro # G113336321


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Material
Raw Carbon
Length
16 in
Width
8 in
Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZ1151-PNKRC10
Zoro #
G113336321
UPC #
754806380902
Country of Origin
China

Dimensions

Length
16 in
Width
8 in

Details

Material
Raw Carbon
Color
Pink

Description

Introducing the all-new Evoke Premier Raw Carbon Paddle from ONIX Pickleball, this raw carbon fiber surface texture increases traction on the pickleball for maximum spin and control without sacrificing pop and power. The polypropylene core provides a lightweight and durable paddle with excellent all-around maneuverability. This lightweight pickleball paddle is also constructed with a non-slip, comfort grip that makes it easy to control on the court. These paddles are USA Pickleball USAPA approved for tournament play. A full edge guard provides added protection during aggressive play. Raise the level of your game. Play Your Best with ONIX!


  • •RAW CARBON FIBER SURFACE: The raw carbon fiber surface provides a naturally textured paddle surface which increases spin and control on the ball for improved and precise shot making
  • •ONE-PIECE CONSTRUCTION – the singular piece core construction maximizes structural integrity between the paddle face and handle for enhanced paddle stability and durability
  • •LIGHTWEIGHT – These lightweight paddles are designed with an edge guard to provide extra protection during tournament play while retaining speed and agility
  • •PREMIUM PERFORATED GRIP - The ONIX perforated grip provides increased comfort, tackiness as well as shock absorption
  • •RAW CARBON FIBER SURFACE: The raw carbon fiber surface provides a naturally textured paddle surface which increases spin and control on the ball for improved and precise shot-making

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.