Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Graphite Z5, Purple

  • Mfr # KZ1500-PUR1

  • Zoro # G513336266


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Width
8.125 in
Material
Graphite
Color
Purple
Length
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZ1500-PUR1
Zoro #
G513336266
UPC #
850110003060
Country of Origin
China

Dimensions

Width
8.125 in
Length
15.5 in

Details

Material
Graphite
Color
Purple

Description

The Onix Graphite Z5 is the most popular paddle in the Onix line because of its outstanding touch and ball control. The graphite face and nomex core give players superior feel of the ball, and with a total paddle weight of 7.5-8.2 ounces, the Z5 strikes a perfect balance between power and speed. The wide body shape on the Z5 is great for beginner through advanced level players with its large sweet spot. The Z5 paddle is perfect for the player that is looking for the outstanding ball control of a nomex paddle in a medium-weight graphite paddle.


  • •Most popular pickleball paddle in the Onix line
  • •Excellent touch paddle for superior ball control
  • •Nomex, paper honeycomb core and graphite face
  • •Wide body paddle shape with 4-1/4" grip size
  • •Dimensions – 15.5" L x 8.3" W x 1.5" H; Medium-Weight 7.5-8.2 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.