Zoro Homepage

Malice 16 Open Throat DB Composite Paddle

  • Mfr # KZ8000-MLC16OTCMPDB

  • Zoro # G913336279


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
DF Composite
Width
8 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZ8000-MLC16OTCMPDB
Zoro #
G913336279
UPC #
754806365794
Country of Origin
China

Dimensions

Width
8 in
Length
16 in

Details

Color
Blue
Material
DF Composite

Description

The control and touch you've been waiting for now available in the newest pickleball paddle to the ONIX lineup, the ONIX Malice Open Throat DB Composite Pickleball Paddle. The carbon fiber Power Frame wraps the entire paddle providing extra strength for the most rigorous pickleball play. The double bridge contains a rubber insert that helps reduce vibration and increases power. The tennis handle is filled with high-density foam to enhance comfort while reducing vibration. The Malice features a polypropylene honeycomb core insert for better touch, power, and pop. Experience the unmatched performance power in a medium-weight paddle weighing 7.8-8.2 oz. with a composite face. Play your best with ONIX Pickleball.


  • •DOUBLE BRIDGE & POLYPROPYLENE CORE Polypropylene honeycomb core insert increases thickness for better touch, power, and pop; the double bridge contains a rubber insert that helps reduce vibration and increases power
  • •CARBON FIBER POWER FRAME Carbon fiber Power Frame wraps the entire paddle providing extra strength for the most rigorous pickleball play
  • •PERFORMANCE POWER & CONTROL – Choose between two styles – Control (14mm core) or Max Control (16mm core). Experience the unmatched performance power in a medium-weight paddle weighing 7.8-8.2 oz. with a composite face
  • •PATENTED THERMOFUSED TECHNOLOGY – Patented process molds pickleball paddle to exact specifications
  • •HIGH-DENSITY FOAM HANDLE Tennis handle is filled with high-density foam to enhance comfort while reducing vibration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.