Zoro Homepage

Malice 16 Open Throat DB Composite Paddle

  • Mfr # KZ8000-MLC16OTCMPDBWHT

  • Zoro # G513336228


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Material
DF Composite
Color
White
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZ8000-MLC16OTCMPDBWHT
Zoro #
G513336228
UPC #
754806383729
Country of Origin
China

Dimensions

Width
8 in
Length
16 in

Details

Material
DF Composite
Color
White

Description

The control and touch you already know and love is now available in white! The newest pickleball paddle to the ONIX lineup, the White Malice Open Throat DB Composite Pickleball Paddle. Featuring the patented ThermoFused Technology, this exclusive technology molds the pickleball paddle to exact specifications. The carbon fiber Power Frame wraps the entire paddle providing extra strength for the most rigorous pickleball play. The double bridge contains a rubber insert that helps reduce vibration and increases power. The tennis handle is filled with high-density foam to enhance comfort while reducing vibration. The White Malice double bridge features a polypropylene honeycomb core insert for better touch, power, and pop. Experience the unmatched performance power in a medium-weight paddle weighing 7.8-8.2 oz. with a composite face. The Malice DB pickleball paddle now in white is great for players that are looking for less vibration and more control with an open-throat paddle. The Malice 14mm is best for better control and the 16mm style is for maximum control. Play your best with ONIX Pickleball.


  • •DOUBLE BRIDGE & POLYPROPYLENE CORE Polypropylene honeycomb core insert increases thickness for better touch, power, and pop; the double bridge contains a rubber insert that helps reduce vibration and increases power
  • •CARBON FIBER POWER FRAME Carbon fiber Power Frame wraps the entire paddle providing extra strength for the most rigorous pickleball play
  • •PERFORMANCE POWER & CONTROL – Choose between two styles – Control (14mm core) or Max Control (16mm core). Experience the unmatched performance power in a medium-weight paddle weighing 7.8-8.2 oz. with a composite face
  • •PATENTED THERMOFUSED TECHNOLOGY – Patented process molds pickleball paddle to exact specifications
  • •HIGH-DENSITY FOAM HANDLE Tennis handle is filled with high-density foam to enhance comfort while reducing vibration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.