Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maverick Pickleball Paddle

  • Mfr # KZ6001-PNKV2-2

  • Zoro # G313336299


product price: $51.85
/ea

Key Features

Width
8.125 in
Material
Poly-fiber
Color
Pink
Length
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KZ6001-PNKV2-2
Zoro #
G313336299
UPC #
754806387376
Country of Origin
China

Dimensions

Width
8.125 in
Length
15.5 in

Details

Material
Poly-fiber
Color
Pink

Description

Learn to play the fast-growing sport of pickleball with the ONIX Maverick. The oversized shape creates a wider hitting surface and larger sweet spot, making this paddle great for beginner players. The polypropylene honeycomb core delivers the outstanding feel of this paddle, but also offers a good balance of all the desirable play characteristics such as excellent pop from the baseline. The poly core and Poly-Fiber face also contributes to the lightweight playability of the paddle with a total weight of only 6.5 - 6.7 ounces. The paddle's edge guard protects the core of the paddle and prevents chipping. All skill levels can enjoy playing pickleball with the ONIX Maverick.


  • •IDEAL PADDLE SHAPE – Oversized paddle shape creates wider hitting surface perfect paddle for beginner players
  • •LARGE SWEET SPOT – Larger sweet spot and edge guard to protect the core of the paddle
  • •LIGHTWEIGHT – Extremely lightweight Poly-Fiber makes the paddle fast and mobile
  • •HONEYCOMB CORE – Polypropylene honeycomb core provides excellent paddle control
  • •PADDLE DIMENSIONS – 15.5" L x 7.8" W x 1.5" H; Light-Weight 6.5-6.7 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.