Zoro Homepage

Mayhem 14 Composite

  • Mfr # KZ7000-MHM14CMP

  • Zoro # G313336220


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Material
DF Composite
Color
Red
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZ7000-MHM14CMP
Zoro #
G313336220
UPC #
754806365701
Country of Origin
China

Dimensions

Width
8 in
Length
16 in

Details

Material
DF Composite
Color
Red

Description

Introducing the newest and most advanced pickleball paddle to the ONIX lineup, the Mayhem was technologically engineered to give you an edge on the court when you need it the most. The carbon fiber Power Frame wraps the entire paddle providing extra strength for the most rigorous pickleball play. The tennis handle is filled with high-density foam to enhance comfort while reducing vibration. The Mayhem features a polypropylene honeycomb core insert for better touch, power, and pop. Experience the unmatched performance power in a medium-weight paddle weighing 7.8-8.2 oz. with a composite face. Play your best with ONIX Pickleball.


  • •POLYPROPYLENE CORE Polypropylene honeycomb core insert increases thickness for better touch, power, and pop
  • •CARBON FIBER POWER FRAME Carbon fiber Power Frame wraps the entire paddle providing extra strength for the most rigorous pickleball play
  • •HIGH-DENSITY FOAM HANDLE Tennis handle is filled with high-density foam to enhance comfort while reducing vibration
  • •PERFORMANCE POWER – Experience the unmatched performance power in a medium-weight paddle weighing 7.8-8.2 oz. with a composite face
  • •THERMOFUSED TECHNOLOGY – Patented process molds pickleball paddle to exact specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.