Zoro Homepage

Outbreak, Blue

  • Mfr # KZ6500-BLUV2-2

  • Zoro # G113336291


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Width
8.125 in
Material
Graphite
Color
Blue
Length
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZ6500-BLUV2-2
Zoro #
G113336291
UPC #
754806387819
Country of Origin
China

Dimensions

Width
8.125 in
Length
15.5 in

Details

Material
Graphite
Color
Blue

Description

Stronger. Faster. Precise. Just like you will be when you try the all-new ONIX Outbreak pickleball paddle. The newest pickleball racket from Onix Pickleball features a graphite face reinforced by woven carbon fiber for better touch and control without adding weight. Found in pro tennis rackets, hockey sticks, and record breaking aero bicycle helmets, woven carbon fiber fabrics increase stiffness and strength without adding weight thereby giving pickle ball players pinpoint control on their shots. The Outbreak's medium weight 7.8 - 8.2 oz. provides the perfect weight and feel for maximum control and spin. The medium weight paddle balances power and speed for all-around performance. The polypropylene core features an increased thickness for better touch to absorb shock while still delivering baseline power. Featuring a wide body shape, the Outbreak pickleball racket 15 1/2'' x 8 1/8'' offers increased paddle size and the largest sweet spot. The tennis handle mimics the handle shape of a tennis racket with a flared, wood handle. Experience ONIX's newest pickleball paddle reinforced by woven carbon fiber and meets USA Pickleball formerly USAPA requirements.


  • •PINPOINT CONTROL – Graphite face reinforced by woven carbon fiber increases stiffness and strength, giving the players pinpoint control
  • •CONTROL AND SPIN – Paddle provides perfect weight and feel for maximum control and spin
  • •PADDLE SPECS – Polypropylene Core with increased thickness for better touch, power, and pop
  • •LARGEST SWEET SPOT – with Wide Body paddle shape for increased paddle size
  • •PADDLE DIMENSIONS – 15 1/2" L x 8 1/8" W x 1 3/8" H; Medium-Weight 7.8 – 8.2 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.