Zoro Homepage

Paddle Cover, Black

  • Mfr # KZ7405-CVRBLK

  • Zoro # G013322158


product price: $24.95
/ea

Key Features

Width
9.5 in
Material
Neoprene
Color
Black
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZ7405-CVRBLK
Zoro #
G013322158
UPC #
754806324951
Country of Origin
China

Dimensions

Width
9.5 in
Length
21 in

Details

Material
Neoprene
Color
Black

Description

We understand the damage a pickleball paddle can endure traveling back and forth to the courts and tournaments. That's why ONIX Pickleball has created a protective paddle cover designed to prevent chips, dings, and keeps paddle out of harm's way. The heavy-duty zipper makes it easy to slide the cover on and off of your paddle. Measuring 11.75'' L x 9.75'' W and made of gentle black neoprene, the protective cover is designed to fit most pickleball paddles on the market including all of our own ONIX Pickleball paddles. Keep your paddle safe from damage with the ONIX Pickleball Paddle Cover!


  • •PROTECTS PADDLE FACE The best solution to protect your pickleball paddles from damage
  • •PREVENTS CHIPS Paddle cover prevents chips, dings, and scratches, and keeps paddle out of harm’s way
  • •EASY ON AND OFF ZIPPER The heavy-duty zipper makes it easy to slide cover on and off of pickleball paddle
  • •UNIVERSAL SIZE Designed to fit most pickleball paddles on the market including all of our own ONIX Pickleball paddles
  • •COVER DIMENSIONS AND MATERIAL Paddle cover measures 11.75” L x 9.75” W and is made of gentle black neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.