Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paddle Cover, Pink/Black

  • Mfr # KZ7405-PCVRPB

  • Zoro # G213322156


product price: $29.99
/ea

Key Features

Width
9.5 in
Material
Neoprene
Color
Pink/Black
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZ7405-PCVRPB
Zoro #
G213322156
UPC #
754806335506
Country of Origin
China

Dimensions

Width
9.5 in
Length
21 in

Details

Material
Neoprene
Color
Pink/Black

Description

ONIX Pickleball is donating $10,000 to IWIN Indiana Women in Need Foundation to increase awareness of this disease and aid families impacted by breast cancer. Support this fundraiser by shopping all our pink products including this one. The ONIX Pro Team Pickleball Paddle Covers are designed to protect your ONIX paddle when not in use and when on the go. Sized to fit most pickleball paddles, the heavy-duty materials withstand tough abuse and features one zippered pocket to hold your paddle. The clip hook is perfect for hanging on the court fence or on your paddle bag. Measuring 12'' L x 9.5'' W x 0.5'' H, the Pickleball Cover is designed to coordinate with your other ONIX Sport Bags. 100% Polyester. Cover does not fit elongated paddles.


  • •PADDLE WITH A PURPOSE ONIX Pickleball is donating $10,000 to IWIN (Indiana Women in Need Foundation) to increase awareness of this disease and aid families impacted by breast cancer
  • •PADDLE PROTECTION Protect your pickleball paddle when not in use and on the go
  • •SECURED FIT Zippered closure to keep your paddle secure
  • •COMPATIBLE WITH Fits most pickleball paddles
  • •CLIP HOOK Clip hook for hanging on the court fence or on your paddle bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.