
Paddle Cover, White/Black
Mfr # KZ7405-PCVRWB
Zoro # G213322163
product price: $29.99
/eaKey Features
Length
21 in
Width
9.5 in
Color
White/Black
Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KZ7405-PCVRWB
Zoro #
G213322163
UPC #
754806335490
Country of Origin
China
Dimensions
Length
21 in
Width
9.5 in
Details
Color
White/Black
Material
Neoprene
Description
The ONIX Pro Team Pickleball Paddle Covers are designed to protect your ONIX paddle when not in use and when on the go. Sized to fit most pickleball paddles, the heavy-duty materials withstand tough abuse and features one zippered pocket to hold your paddle. The clip hook is perfect for hanging on the court fence or on your paddle bag. Measuring 21'' L x 9.5'' W x 0.5'' H, the Pickleball Cover is designed to coordinate with your other ONIX Sport Bags. 100% Polyester. Cover does not fit elongated paddles.
- •PADDLE PROTECTION Protect your pickleball paddle when not in use and on the go
- •SECURED FIT Zippered closure to keep your paddle secure
- •COMPATIBLE WITH Fits most pickleball paddles
- •HIGH-QUALITY CONSTRUCTION High-quality materials and lining for added protection
- •CLIP HOOK Clip hook for hanging on the court fence or on your paddle bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.