Zoro Homepage

Pickleball Ball Cart

  • Mfr # KZ3120-BCART

  • Zoro # G113322195


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nylon/Lightweight Aluminum
Width
15.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZ3120-BCART
Zoro #
G113322195
UPC #
754806380797
Country of Origin
China

Dimensions

Width
15.7 in

Details

Color
Black
Material
Nylon/Lightweight Aluminum

Description

The ONIX 120 Travel Pickleball Cart is great for teaching professionals at camps, clinics, and private lessons. The lightweight aluminum ball cart is designed to roll on pickleball courts and other smooth surfaces. The Travel Pickleball Cart can quickly be reduced to fit in a truck for easy mobility and convenience, and also includes a durable nylon ball bag with zipper that clips securely into the top of the cart. The cart is perfect for storing and keeping large quantities of pickleballs secure when not in use or for easily and quickly grabbing balls between drills. The cart is the ultimate portable teaching cart that has a patented cross brace to support under the ball bag. Easily transport cart with durable swivel rubber wheels or use the two locking wheels to keep in place when needed. The ball cart's frame is lightweight aluminum.


  • •CONVENIENT STORAGE – Pickleball travel cart can store up to 120 pickleballs for convenient storage and an easy grab for quick reps and practice drills
  • •SWIVEL WHEELS – Travel cart comes equipped with four swivel wheels, two of the wheels feature brakes to lock in place when needed to stay in one spot
  • •MULTI-PURPOSE USE – Cart can be used for not only pickleball storage, but also tennis, baseball/softball, and any other necessary sporting equipment you might need
  • •EASY MOBILITY – The lightweight Travel Cart can quickly be reduced to fit in a truck for easy mobility and convenience
  • •DIMENSIONS – Cart size: H: 34.6 “x W: 15.7 “ (One size); Wheels : 3” PP Wheels; comes with two normal wheels and two wheels with brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.