Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Team Backpack, Orange/Black

  • Mfr # KZ7402-PBPOB

  • Zoro # G113322072


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Color
Orange/Black
Material
Polyester
Width
13 in
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZ7402-PBPOB
Zoro #
G113322072
UPC #
754806325682
Country of Origin
China

Dimensions

Width
13 in
Length
22 in

Details

Color
Orange/Black
Material
Polyester

Description

The ONIX Pickleball Pro Team Backpack is perfect for a day at the pickleball courts. The durable polyester bag withstands tough abuse and features four zippered pockets including a shoe/wet storage compartment. This pickleball backpack also offers a padded paddle compartment to keep your paddles safe and secure. Easily carry the pickleball backpack with you using the hook and loop closure or with the padded shoulder straps. Measuring 19'' L x 14'' W x 9'' H, ONIX Pickleball has designed a pickleball backpack specifically for your pickleball playing needs to help you perform even better.


  • •PRO TEAM BACKPACK Perfect for a day at the pickleball courts measuring 19" L x 14" W x 9"H
  • •LONG-LASTING DURABILITY Durable polyester withstands tough abuse
  • •HOOK AND LOOP CLOSURE Nylon carry handle with hook and loop closure
  • •EASY TO CARRY SHOULDER STRAPS Padded shoulder straps
  • •ZIPPERED POCKETS Featuring four zippered pockets including shoe/wet storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.