Zoro Homepage

Pro Team Backpack Pink

  • Mfr # KZ7402-PBPPNK

  • Zoro # G013322110


product price: $84.19
/ea
Free Shipping & Returns

Key Features

Color
Pink
Material
Polyester
Width
13 in
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZ7402-PBPPNK
Zoro #
G013322110
UPC #
754806372167
Country of Origin
China

Dimensions

Width
13 in
Length
22 in

Details

Color
Pink
Material
Polyester

Description

The ONIX Pickleball Backpack is perfect for any day at the court. Not only for style of course, but for anything you might want to store in your backpack-it has all the room! Show up to the courts with everything you need with our ONIX Pickleball Backpack. Designed to carry anything from pickleball paddles, balls, to apparel, and water bottles in six spacious zippered storage areas to keep this equipment safe and secure during travel. Our ONIX line of backpacks and bags are perfect for any type of storage needed and the new Pickleball Backpack even comes with an extra pocket for storage at the top as well as two haul straps to attach even more things to the bag; measuring 19'' L x 14'' W x 9''H. Plenty of pockets to protectively hold everything you may need, perfect size to carry around, made to last, and comes in multiple different colors. Get yours today!


  • •DURABLE BACKPACK – Have all the pickleball equipment you could need all kept in one durable backpack with four zippered pockets, one nylon handle/hook loop, one padded paddle compartment along with padded shoulder straps
  • •COOL & BREATHABLE – Pickleball Backpack is specially designed to keep you and your things cool with breathable mesh fabric on the back measuring 19" L x 14" W x 9"H
  • •SITS UPRIGHT – Our durable and supportive backpacks sit upright without anything in them and feature ONIX logos on front, back, and both straps
  • •CARRY ALL NECESSITIES – Backpack is designed to carry any of your needs such as pickleball paddles, balls, water bottles, apparel, and even more
  • •STYLISH & COMFORTABLE – Keep your equipment safe and secure during travel while staying stylish and comfortable picking between our three colors – orange, pink or white

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.