Zoro Homepage

Pro Team Mini Pack, Pink/Black

  • Mfr # KZ7403-PMPPB

  • Zoro # G913322197


product price: $62.69
/ea

Key Features

Color
Pink/Black
Material
Polyester
Width
10 in
Length
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZ7403-PMPPB
Zoro #
G913322197
UPC #
754806335469
Country of Origin
China

Dimensions

Width
10 in
Length
17 in

Details

Color
Pink/Black
Material
Polyester

Description

The ONIX Pickleball Pro Team Mini Pack is perfect for a light day at the pickleball courts. The durable polyester backpack withstands tough abuse and features a zippered pocket and a padded paddle compartment to keep your paddle safe and secure. Easily carry the pickleball mini bag using the small handle/hook loop or with the padded shoulder straps. Measuring 17'' L x 10'' W x 5'' H, ONIX Pickleball has designed a pickleball bag specifically designed for your pickleball playing needs.


  • •PADDLE WITH A PURPOSE ONIX Pickleball is donating $10,000 to IWIN (Indiana Women in Need Foundation) to increase awareness of this disease and aid families impacted by breast cancer
  • •PRO TEAM MINI PACK Perfect for carrying essentials for a day at the pickleball courts
  • •LONG-LASTING DURABILITY Durable polyester withstands tough abuse
  • •HOOK AND LOOP CLOSURE Nylon carry handle with hook and loop closure
  • •EASY TO CARRY SHOULDER STRAPS Padded shoulder straps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.