Zoro Homepage

Pro Team Mug

  • Mfr # KZ7501-MUG

  • Zoro # G713313951


product price: $34.99
/ea

Key Features

Color
Orange
Material
18/8 Pro-Grade Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZ7501-MUG
Zoro #
G713313951
UPC #
754806335513
Country of Origin
China

Details

Color
Orange
Material
18/8 Pro-Grade Stainless Steel

Description

The ONIX Pickleball Beverage Mug is perfect for morning pickleball coffee. The 12 oz. pro team mug is 100% BPA-free and phthalate-free with a durable 18/8 pro-grade stainless steel construction and collar. The double wall insulation eliminates condensation and keeps beverages cold up to 24 hours and hot up to 12 hours. The included splash proof lid lets you know exactly how much drink you have. The slide-top closure resists spills. The orange mug is dishwasher safe although washing by hand is recommended. Safely take coffee to your morning pickleball session with the ONIX Mug!


  • •PERFECT FOR MORNING PICKLEBALL COFFEE 12 oz. mug that’s 100% BPA-free and phthalate-free
  • •KEEPS BEVERAGES COLD OR HOT Double Wall insulation eliminates condensation and keeps beverages cold up to 24 hours and hot up to 12 hours
  • •DURABLE CONSTRUCTION Durable 18/8 pro-grade stainless steel construction and stainless steel collar
  • •SPLASH-PROOF LID - The included splash proof lid lets you know exactly how much drink you have. The slide-top closure resists spills.
  • •DISH WASHER SAFE Mug is dishwasher safe recommended to wash by hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.