Zoro Homepage

Pro Team Paddle Bag White

  • Mfr # KZ7401-PPBWHT

  • Zoro # G513322085


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Width
13 in
Material
Polyester
Color
White
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZ7401-PPBWHT
Zoro #
G513322085
UPC #
754806372181
Country of Origin
China

Dimensions

Width
13 in
Length
22 in

Details

Material
Polyester
Color
White

Description

The ONIX Pickleball Pro Team Paddle Bag is generously sized to carry all of your pickleball tournament needs safely and securely. The durable polyester withstands tough abuse and features four zippered pockets including a shoe/wet storage zippered compartment. Easily carry the pickleball paddle bag with you using the hook and loop closure or with the padded shoulder straps. Measuring 22'' L x 13'' W x 13'' H, ONIX Pickleball has designed a pickleball bag specifically for your pickleball tournament needs to help you perform even better. New colors come in orange, pink, and white.


  • •PRO TEAM PADDLE BAG Generously sized paddle bag to carry all of your pickleball tournament gear and accessories
  • •LONG-LASTING DURABILITY Made with durable polyester material that withstands tough abuse over time; measuring 22” L x 13” W x 13” H
  • •HOOK AND LOOP CLOSURE Nylon carry handle with hook and loop closure
  • •EASY TO CARRY SHOULDER STRAPS Designed with padded shoulder straps for extra comfort and support
  • •ZIPPERED POCKETS ONIX Pro Team Paddle Bag features four zippered pockets including shoe storage as well as storage for wet items

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.