Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Team Paddle Bag, White/Black

  • Mfr # KZ7401-PPBWB

  • Zoro # G513322153


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Width
13 in
Material
Polyester
Color
White/Black
Length
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZ7401-PPBWB
Zoro #
G513322153
UPC #
754806325729
Country of Origin
China

Dimensions

Width
13 in
Length
22 in

Details

Material
Polyester
Color
White/Black

Description

The ONIX Pickleball Pro Team Paddle Bag is generously sized to carry all of your pickleball tournament needs safely and securely. The durable polyester withstands tough abuse and features four zippered pockets including a shoe/wet storage zippered compartment. Easily carry the pickleball paddle bag with you using the hook and loop closure or with the padded shoulder straps. Measuring 22'' L x 13'' W x 13'' H, ONIX Pickleball has designed a pickleball bag specifically for your pickleball tournament needs to help you perform even better.


  • •PRO TEAM PADDLE BAG Generously sized paddle bag to carry all of your tournament needs
  • •LONG-LASTING DURABILITY Durable polyester withstands tough abuse; measuring 22” L x 13” W x 13” H
  • •HOOK AND LOOP CLOSURE Nylon carry handle with hook and loop closure
  • •EASY TO CARRY SHOULDER STRAPS Padded shoulder straps
  • •ZIPPERED POCKETS Featuring four zippered pockets including shoe/wet storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.