Zoro Homepage

Pro Team Wheeled Duffel Bag, Orange/Black

  • Mfr # KZ7400-PWDOB

  • Zoro # G113322096


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Length
31 in
Width
16 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZ7400-PWDOB
Zoro #
G113322096
UPC #
754806325668
Country of Origin
China

Dimensions

Length
31 in
Width
16 in

Details

Color
Orange/Black
Material
Polyester

Description

The ONIX Pickleball Pro Team Wheeled Duffle Bag is generously sized to carry all of your pickleball tournament needs and is perfect for big trips. The heavy-duty rolling luggage withstands tough abuse and features four zippered pockets including shoe/wet storage zippered compartment. The wheeled luggage easily glides using the urethane wheels and is pulled by a retractable handle or simply carry the bag using the carry handle with a hook and loop closure. Measuring 31'' L x 16'' W x 12.5'' H, ONIX Pickleball has designed a pickleball bag specifically for your pickleball tournament needs to help you perform even better.


  • •PRO TEAM WHEELED DUFFEL BAG Generously sized paddle bag to carry all of your tournament needs
  • •EASILY TRANSPORT Heavy-duty rolling luggage with urethane wheels and retractable handle for your big trips
  • •LONG-LASTING DURABILITY Durable polyester withstands tough abuse
  • •HOOK AND LOOP CLOSURE Nylon carry handle with hook and loop closure
  • •ZIPPERED POCKETS Featuring four zippered pockets including shoe/wet storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.