Zoro Homepage

Pro Team Wheeled Duffel Bag, White/Black

  • Mfr # KZ7400-PWDWB

  • Zoro # G813322075


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Material
Polyester
Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZ7400-PWDWB
Zoro #
G813322075
UPC #
754806325712
Country of Origin
China

Dimensions

Width
16 in
Length
31 in

Details

Material
Polyester
Color
White/Black

Description

The ONIX Pickleball Pro Team Wheeled Duffle Bag is generously sized to carry all of your pickleball tournament needs and is perfect for big trips. The heavy-duty rolling luggage withstands tough abuse and features four zippered pockets including shoe/wet storage zippered compartment. The wheeled luggage easily glides using the urethane wheels and is pulled by a retractable handle or simply carry the bag using the carry handle with a hook and loop closure. Measuring 31'' L x 16'' W x 12.5'' H, ONIX Pickleball has designed a pickleball bag specifically for your pickleball tournament needs to help you perform even better.


  • •PRO TEAM WHEELED DUFFEL BAG Generously sized paddle bag to carry all of your tournament needs
  • •EASILY TRANSPORT Heavy-duty rolling luggage with urethane wheels and retractable handle for your big trips
  • •LONG-LASTING DURABILITY Durable polyester withstands tough abuse
  • •HOOK AND LOOP CLOSURE Nylon carry handle with hook and loop closure
  • •ZIPPERED POCKETS Featuring four zippered pockets including shoe/wet storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.