Zoro Homepage

Voyager Pro

  • Mfr # KZ5010-PROV2-2

  • Zoro # G213336320


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Width
8.25 in
Material
Graphite
Color
Black
Length
15.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZ5010-PROV2-2
Zoro #
G213336320
UPC #
754806387680
Country of Origin
China

Dimensions

Width
8.25 in
Length
15.25 in

Details

Material
Graphite
Color
Black

Description

Inspired by the ONIX Voyager Pickleball Paddle, the all-new Voyager Pro takes control to unprecedented levels. The premium-coated graphite face and the precision-cut polypropylene retains the touch of the original Voyager, but the thicker core material increases the control for the shots. By not increasing the weight, the paddle 7.8-8.2 oz. generates impressive speed and power for baseline shots. The Wide Body paddle offers the largest sweet spot for better touch. This calculated construction allows players to put the perfect spin and torque on the ball play after play.


  • •Inspired by the ONIX Voyager, the all-new Voyager Pro takes control to unprecedented levels
  • •Incredible touch paddle with thicker precision-cut polypropylene core
  • •Premium-coated graphite face adds perfect control to your shots
  • •Largest sweet spot with Wide Body paddle shape for better touch
  • •15.5" L x 8.3" W x 1.5" H; Heavy-Weight 7.8-8.2 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.