Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Z Junior Composite, Yellow

  • Mfr # KZ1510-YELJRV2

  • Zoro # G913336309


product price: $52.59
/ea

Key Features

Width
7.625 in
Material
Composite
Color
Yellow
Length
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZ1510-YELJRV2
Zoro #
G913336309
UPC #
754806387451
Country of Origin
China

Dimensions

Width
7.625 in
Length
14.5 in

Details

Material
Composite
Color
Yellow

Description

The ONIX Z Junior pickleball paddle is a new addition to the ONIX line of Z series pickleball paddles. Great for junior players entering the sport due to its balanced performance, lightweight, and reduced size, the ZJr pickleball paddle is perfect for young players learning the game.


  • •PADDLE SPECS – Lightweight Composite face with polypropylene honeycomb core
  • •SHAPE – Standard Shape with 4" grip size
  • •GREAT FOR JUNIOR PLAYERS – Balanced performance, lightweight, and reduced size
  • •AVAILABLE IN MULTIPLE COLORS Choose between blue, orange, pink, and yellow
  • •LEADING PICKLEBALL MANUFACTURER – ONIX is the lead manufacturer of performance pickleball paddles, balls, and accessories that enable players to compete at their highest level. ONIX is devoted to giving athletes of every player level the best paddle and ball for their game. ONIX has professional pickleball players that play in national tournaments across the country

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.