Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Z1 Pickleball Paddle, Orange

  • Mfr # KZ1511-ORGV2

  • Zoro # G313336282


product price: $63.15
/ea

Key Features

Width
7.875 in
Material
Composite
Color
Orange
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZ1511-ORGV2
Zoro #
G313336282
UPC #
754806387734
Country of Origin
China

Dimensions

Width
7.875 in
Length
16 in

Details

Material
Composite
Color
Orange

Description

The ONIX Z1 pickleball paddle is the newest addition to the ONIX line of Z series paddles. Soon to be a fan favorite with new players entering the sport due to its balanced performance, entry level price point, and composite face and polypropylene core for excellent all around play. The Z1 paddle is perfect for new players learning the game.


  • •PADDLE SPECS – Composite Fiber face with polypropylene honeycomb core
  • •SHAPE – Wide body Taper Shape with 4 1/4" grip size
  • •TOURNAMENT PLAY APPROVED – USA Pickleball Approved (USAPA)
  • •AVAILABLE IN MULTIPLE COLORS – Blue, orange, and yellow
  • •LEARN THE GAME – The Z1 pickleball paddle is perfect for new players learning the game

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.