Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Z3 Paddle, Yellow

  • Mfr # KZ1503-YELV2

  • Zoro # G813336331


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Composite
Width
8.125 in
Length
15.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZ1503-YELV2
Zoro #
G813336331
UPC #
754806387499
Country of Origin
China

Dimensions

Width
8.125 in
Length
15.5 in

Details

Color
Yellow
Material
Composite

Description

The ONIX Z3 Pickleball Paddle is the newest addition to the ONIX line of Z Series paddles. Soon to be a fan favorite due to its even balanced performance, composite face and polypropylene core, the Z3 paddle is perfect for the new player that is looking for outstanding value coupled with excellent performance within a standard weight range.


  • •LEADING PICKLEBALL MANUFACTURER – ONIX is the lead manufacturer of performance pickleball paddles, balls, and accessories that enable players to compete at their highest level. ONIX is devoted to giving athletes of every player level the best paddle and ball for their game. ONIX has professional pickleball players that play in national tournaments across the country.
  • •USAPA/USA PICKLEBALL APPROVED – The newest Z Series pickleball rackets from ONIX, the Z3 Composite pickleball paddle, meets and is approved by USAPA and USA Pickleball requirements deeming it acceptable for all official pickleball tournament play.
  • •PADDLE SPECS – Composite pickleball racquet face offers durability with a polypropylene honeycomb core and a wide body paddle shape with a 4-1/4” grip size and a protective edge guard.
  • •PLAYER FAVORITE – Even balanced performance, composite face, and polypropylene core makes the new Z3 paddle perfect for a beginner player that is looking for great value paired with excellent performance in a standard weight range.
  • •CHOOSE BETWEEN SEVEN COLORS – Choose between seven different pickleball paddle colors such as black, blue, green, red, pink, orange, and yellow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.