Zoro Homepage

Z7 Pickleball Paddle, Gray

  • Mfr # KZ1507-GRYV2

  • Zoro # G413336359


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Width
7.875 in
Material
Carbon Fiber
Color
Green
Length
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KZ1507-GRYV2
Zoro #
G413336359
UPC #
754806387772
Country of Origin
China

Dimensions

Width
7.875 in
Length
15.75 in

Details

Material
Carbon Fiber
Color
Green

Description

The ONIX Z7 pickleball paddle is the newest addition to the ONIX line of Z series paddles. Soon to be a fan favorite with better players due to its even balanced performance, lightweight soft carbon fiber face, and polypropylene core for excellent control &touch. The Z7 paddle is perfect for the tournament player that is looking for outstanding value with excellent control and touch.


  • •PADDLE SPECS – Lightweight Carbon Fiber face with polypropylene honeycomb core
  • •SHAPE – Wide body Taper Shape with 4 1/4" grip size
  • •TOURNAMENT PLAY APPROVED – USA Pickleball Approved (USAPA)
  • •AVAILABLE IN MULTIPLE COLORS Blue, Gray, and Yellow
  • •PERFORMANCE PADDLE – Outstanding value with excellent control and touch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.