
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CS-375
Zoro #
G4612499
UPC #
-
Country of Origin
Unknown
Dimensions
Height
3.9"
Width
8.5"
Depth
10.7"
Details
Power Source
AC Adapter
Color
Black
Features
Bluetooth Standby, Bluetooth Auto Connect, Radio, Sleep Timer
Impedance
6 Ohm
Input Voltage
120 V AC
Product Type
Mini Hi-Fi System
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.