
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-9010
Zoro #
G4619340
UPC #
-
Country of Origin
Unknown
Dimensions
Height
5.1"
Width
17.1"
Depth
13.1"
Details
Color
Black
Impedance
8 Ohm
Frequency
50 Hz
Product Type
Amplifier
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.