This item is Discontinued.

Online Metal Supply 0.500 in ID, 2.500 in OD, 4 inches long, C932 Bearing Bronze Hollow Bar, Cast Oversized, SAE 660 932HBOD2.5W1L4.1

This item is Discontinued.

Online Metal Supply

0.500 in ID, 2.500 in OD, 4 inches long, C932 Bearing Bronze Hollow Bar, Cast Oversized, SAE 660 (Discontinued)

Mfr # 932HBOD2.5W1L4.1
Zoro # G423087814
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
932HBOD2.5W1L4.1
Zoro #
G423087814
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
2.5 in
Length Tolerance
Listed length up to plus 1 in
Inside Dia.
0.5 in
Wall Thickness
1 in
Outside Dia. Tolerance
Oversized
Length
4 in
Inside Dia. Tolerance
Undersized

Details

Finish
Cast
Alloy Type
C932
Item
Bronze
Standards
SAE 660, ASTM B505
Material
Bronze
Shape
Hollow Bar

Description

C93200 (SAE 660) Leaded Tin Bronze / Bearing Bronze Hollowbar has excellent machining properties, good hardness, strength and wear resistance with excellent anti-friction qualities.Outside diameter is produced oversized and Inside Diameter is produced undersized to allow for machining to listed size at a minimum.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.