
1-1/2 in x 2 in x 5 in, A2 Decarb Free Tool Steel Flat Stock
Mfr # A2DCFFT1.5W2L5.1
Zoro # G923056136
product price:Â $63.89
/eaKey Features
Width
2 in
Standards
ASTM A681, AISI A2
Shape
Flat Stock
Length Tolerance
-0/+0.999 in
Width Tolerance
-0/+0.249 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A2DCFFT1.5W2L5.1
Zoro #
G923056136
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
1.5 in
Width
2 in
Length Tolerance
-0/+0.999 in
Width Tolerance
-0/+0.249 in
Length
5 in
Details
Item
Tool Steel
Standards
ASTM A681, AISI A2
Shape
Flat Stock
Alloy Type
A2
Finish
Decarb Free
Temper
Annealed
Description
A2 Tool Steel is an air-hardening tool steel, characterized by its excellent versatility, non-deforming, and toughness properties. Decarb Free Flats are produced oversize on all dimensions to finish to listed size.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.