
1-1/4 in-7 TPI x 7 inches, 304 Stainless Steel Fully Threaded Rod
Mfr # 18-8THRRRD1.25L7.1
Zoro # G723031210
product price:Â $64.79
/eaKey Features
Alloy Type
304
Diameter
1-1/4 in
Length
7 in
Finish
Mill (Unpolished)
Standards
ASTM F593
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
18-8THRRRD1.25L7.1
Zoro #
G723031210
UPC #
-
Country of Origin
Multiple
Dimensions
Diameter
1-1/4 in
Length
7 in
Length Tolerance
-0/+0.999 in
Details
Alloy Type
304
Finish
Mill (Unpolished)
Standards
ASTM F593
Item
Stainless Steel
Shape
Threaded Rod
Description
304 Stainless Steel Threaded Rod is designed for both indoor and outdoor use. Made from 304 stainless steel, this rod offers superior corrosion resistance and strength. It stands up well in humid, chemical-exposed, or marine settings.
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.