This item is Discontinued.

Online Metal Supply 1-1/4 in x 1-1/4 in x 3 in, 303 Stainless Steel Square Bar, Cold Finished 303SB1.25W1.25L3.1

This item is Discontinued.

Online Metal Supply

1-1/4 in x 1-1/4 in x 3 in, 303 Stainless Steel Square Bar, Cold Finished (Discontinued)

Mfr # 303SB1.25W1.25L3.1
Zoro # G723004146
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
303SB1.25W1.25L3.1
Zoro #
G723004146
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.25 in
Width
1.25 in
Length
3 in
Size Tolerance
+0/-0.006 in
Length Tolerance
-0/+0.999 in

Details

Material
Stainless Steel
Alloy Type
303
Finish
Cold Finished
Temper
Annealed
Standards
AMS 5640, ASTM A582
Shape
Square Bar

Description

303 Stainless Steel Square Bar is Chromium-Nickel stainless steel with added sulfur or selenium and phosphorus to improve machinability and non-seizing properties. 303 is a "free-machining" alloy of stainless steel.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.