This item is Discontinued.

Online Metal Supply 1-1/8 in x 1-1/8 in x 5 in, 304 Stainless Steel Square Bar, Cold Finished 304SB1.125W1.125L5.1

This item is Discontinued.

Online Metal Supply

1-1/8 in x 1-1/8 in x 5 in, 304 Stainless Steel Square Bar, Cold Finished (Discontinued)

Mfr # 304SB1.125W1.125L5.1
Zoro # G723014466
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
304SB1.125W1.125L5.1
Zoro #
G723014466
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.125 in
Width
1.125 in
Length
5 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Width Tolerance
Industry Standards

Details

Material
Stainless Steel
Alloy Type
304
Finish
Cold Finished
Temper
Annealed
Standards
AMS 5639, ASTM A276, A479
Shape
Square Bar
Thickness Tolerance
Industry Standards

Description

304 is one of the most widely used stainless steels, it offers good corrosion, chemical and industrial atmospheric resistance, Readily formed and welded. Chrome-Nickel, Non-Hardening, Austenitic (Non-Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.