Shop ONLINE METAL SUPPLY

1-5/8 in x 1-5/8 in x 48 inches, Galvanized Steel, Long Slotted Strut Channel, 12 gauge

  • Mfr # GLLSUNI12.1.63.1.63.48.1

  • Zoro # G223045151


product price:  $81.15
/ea
Sold in multiples of 4 for $324.60

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GLLSUNI12.1.63.1.63.48.1
Zoro #
G223045151
UPC #
-
Country of Origin
Multiple

Description

Long Slotted Strut Channel (Holes are 3 inches long, 0.400 inches wide and 4 inches center to center.) Strut channels for framing and mounting applications. Struts may be Hot-Dipped or electro-galvanized finish to produce a chemically-bonded, nonporous surface barrier and provides protection from moisture and air.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.