This item is Discontinued.

Online Metal Supply 1-5/8 in x 4-1/4 in x 5 in, H13 Decarb Free Tool Steel Flat Stock H13DCFT1.625W4.25L5.1

This item is Discontinued.

Online Metal Supply

1-5/8 in x 4-1/4 in x 5 in, H13 Decarb Free Tool Steel Flat Stock (Discontinued)

Mfr # H13DCFT1.625W4.25L5.1
Zoro # G723068599
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H13DCFT1.625W4.25L5.1
Zoro #
G723068599
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.625 in
Width
4.25 in
Length
5 in

Details

Item
Tool Steel
Alloy Type
H13
Temper
Annealed
Finish
Decarb Free
Standards
ASTM 681, AISI H13
Shape
Flat Stock
Tolerances
Oversized on all dimensions

Description

H13 Tool Steel is a versatile chromium-molybdenum hot work steel that is widely used in hot work and cold work tooling applications. Decarb Free Flats are produced oversize on all dimemsions to finish to listed size.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.