This item is Discontinued.

Online Metal Supply 1-7/8 in x 1-7/8 in x 30 in, 17-4 Stainless Steel Square Bar, HRAP 174SQBRHRT1.875W1.875L30.1

This item is Discontinued.

Online Metal Supply

1-7/8 in x 1-7/8 in x 30 in, 17-4 Stainless Steel Square Bar, HRAP (Discontinued)

Mfr # 174SQBRHRT1.875W1.875L30.1
Zoro # G923009491
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
174SQBRHRT1.875W1.875L30.1
Zoro #
G923009491
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.875 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Width Tolerance
Industry Standards
Width
1.875 in
Length
30 in

Details

Material
Stainless Steel
Alloy Type
17-4
Standards
ASTM A564
Thickness Tolerance
Industry Standards
Temper
Cond A
Finish
Hot Rolled
Shape
Square Bar

Description

17-4 Stainless Steel offers high strength and hardness along with excellent corrosion resistance and toughness. Precipitation Hardening, Martensitic (Magnetic).

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic) | Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.