This item is Discontinued.

Online Metal Supply 1-7/8 in x 1-7/8 in x 5 in, 4140 Alloy Steel Square Bar, Cold Finished 4140ASB1.875W1.875L5.1

This item is Discontinued.

Online Metal Supply

1-7/8 in x 1-7/8 in x 5 in, 4140 Alloy Steel Square Bar, Cold Finished (Discontinued)

Mfr # 4140ASB1.875W1.875L5.1
Zoro # G923049053
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4140ASB1.875W1.875L5.1
Zoro #
G923049053
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.875 in
Length Tolerance
Listed length at minimum, plus up to 1 in
Width Tolerance
Industry Standards
Width
1.875 in
Length
5 in

Details

Material
Alloy Steel
Alloy Type
4140
Thickness Tolerance
Industry Standards
Standards
ASTM A108
Temper
Annealed
Finish
Cold Finished
Item
Alloy Steel
Shape
Square Bar

Description

4140 is a widely used medium carbon steel containing chromium and molybdenum, it commonly known as "chromoly". A general purpose alloy, offering the right combination of strength, toughness and hardness with good machinability.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.