Shop ONLINE METAL SUPPLY

13/16 in x 1-5/8 in x 12 inches, Galvanized Steel, Slotted Strut Channel, 12 gauge

  • Mfr # GALUNI12.0.813.1.63.12.1

  • Zoro # G923040371


product price:  $27.29
/ea
Sold in multiples of 12 for $327.48

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GALUNI12.0.813.1.63.12.1
Zoro #
G923040371
UPC #
-
Country of Origin
Multiple

Description

Heavy Duty Low Profile Slotted Strut Channel is made from 12 gauge steel and much stronger than the common 14 gauge low profile strut. (Holes are 1-1/8 inches long, 9/16 inches wide and 2 inches center to center.) Strut channels for framing and mounting applications.Struts may be hot-dipped or electro-galvanized finish that provides protection from moisture and air.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.