Shop ONLINE METAL SUPPLY

13/16 in x 1-5/8 in x 36 inches, Gold Galvanized Steel, Slotted Strut Channel, 12 gauge

  • Mfr # GGUNI12.0.813.1.63.36.1

  • Zoro # G023083384


product price:  $58.99
/ea
Sold in multiples of 4 for $235.96

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GGUNI12.0.813.1.63.36.1
Zoro #
G023083384
UPC #
-
Country of Origin
Multiple

Description

Heavy Duty Low Profile Slotted Strut Channel is made from 12 gauge steel and much stronger than the common 14 gauge low profile strut. (Holes are 1-1/8 inches long, 9/16 inches wide and 2 inches center to center.) Strut channels for framing and mounting applications. The gold colored zinc dichromate is applied over the electro-galvanized surface to produce a chemically-bonded, nonporous surface barrier. This provides protection from moisture and air and to provide an excellent surface for painting if desired. The gold finish also provides a low electrical resistance when the system needs to be grounded.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.